Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122814

MPN #: 10245

Dynarex DynaRide™ Wheelchair, Convertible Detachable Desk Arm, Foot Rest, 18"W Seat

Product Description
The DynaRide Convertible Wheelchair easily converts from a transport chair to a lightweight self-propelled wheelchair. This design allows for a quick release of the 24-inch wheels to be removed, converting this chair to a lightweight transport chair. The foldable back has a release hinge, allowing it to fold down for easy storage, convenience and transport. The DynaRide Convertible Wheelchairs standard with detachable desk length arms with padded arm rests, the footrests are easily adjustable and can be swung to the side and locked out of the way if needed, making them extremely versatile.

Features:
  • Lightweight aluminum frame
  • Black, padded, nylon upholstery
  • Converts from a standard, self-propelled wheelchair to a transport chair
  • 24" quick-release, removable wheels
  • Convenient back release-hinge folds the wheelchair
  • Equipped with tool-free, adjustable, swing-away footrests with heel loops
  • Includes detachable, padded, desk-length armrests
  • Weight capacity 250 lb.
  • Limited Lifetime Warranty
  • Compare DynaRide™ Convertible Wheelchair to Poly-Fly High Strength, Lightweight Wheelchair by Drive DeVilbiss Healthcare.


PRICE
$365.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width27 in
Height37-5/8 in
Weight Capacity250 lbs
Weight35.3 lbs
Seat Width18 in
Seat Depth16 in
SizeStandard

Product Details

TypeStandard Wheelchair
ArmrestsDetachable Desk Arms
ColorBlack
SeriesDynaRide™
MaterialNylon Upholstery
Package Quantity1
Frame MaterialAluminum
BrandDynarex