Dynarex® DynaRide S4/S7 Wheelchair Fork
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S4 S7 Wheelchair Fork (Dynarex Item # RPWC14-B) is the factory-original replacement front steering prong assembly designed to hold the front caster wheels. Fabricated from heavy-duty, powder-coated black structural steel, this steering stem component provides essential stability and alignment for the wheelchair's front-end tracking. [1, 2]
PRICE
$16.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 7 lbs |
Product Details
| Type | Wheelchair Fork |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC14-B |
| Brand | Dynarex |