Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122739

MPN #: 3087

Dynarex DynaSorb™ Super Absorbent Dressings, Non Adherent, 4"L x 4"W, 120 Pcs

Product Description
A highly absorbent, multi-layered dressing for use on heavily exuding wounds. Each dressing is soft, comfortable and easy to apply to curved and hard-to-dress areas. DynaSorb Super Absorbent Dressing is a multi-layered, one-piece dressing available as non-adherent or self-adherent with a contact layer and waterproof backing to prevent contamination. These dressings are constructed to facilitate the management of moderate to high levels of exudate to promote faster healing. The super absorbent core rapidly absorbs wound exudate, locking it away, minimizing risk of maceration while supporting a moist wound environment.

Features:
  • Multi-layered dressing with a contact layer and waterproof backing to prevent contamination.
  • Super absorbent polymer core rapidly absorbs exudate, locking it away, minimizing the risk of maceration.
  • Soft and conformable. Pliable enough to allow for a range of movement during use.
  • High absorbency dressing used for heavily exuding wounds.
  • Primary or secondary dressing for partial to full thickness at stages 2, 3 or 4.
  • Used to treat leg and pressure ulcers, surgical wounds and donor sites.


PRICE
$399.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeSuper Absorbent Dressing
Storage Temperature Range59F - 86F
MaterialNon Adherent
SterileYes
Package Quantity120
ColorBlue
BrandDynarex