Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122620

MPN #: 3078

Dynarex L Mesitran Soft Wound Gel, 1.75 oz, Pack of 24

Product Description
Dynarex L-Mesitran Soft Wound Gel with Medical Grade Honey is a primary dressing gel designed to create a moist healing environment for a variety of wounds. L-Mesitran Soft is formulated with 40% medical-grade honey, hypo-allergenic lanolin, and vitamins C & E to retain hydration and protect skin at the wound site. Dynarex L-Mesitran Soft Wound Gel is a high-quality gel made with 40% premium-grade honey to maintain a moist environment and help accelerate wound recovery. L-Mesitran Soft contains hypo-allergenic lanolin to preserve hydration for a quicker healing process. Dynarex L-Mesitran Soft's vitamin-C-enriched formula helps to support a healthy pH balance at the wound site, acting as a natural anti-bacterial agent. The anti-microbial Gel is formulated to promote osmosis and autolytic debridement for optimal healing. Dynarex L-Mesitran Soft is ideal for non-draining to moderately exuding injuries such as partial and full-thickness wounds, pressure injuries, burns, and trauma wounds. It can also be used on minor abrasions, cuts, and lacerations.

Features:
  • Formulated with 40% medical-grade honey, hypo-allergenic lanolin, and vitamins C and E to promote optimal healing of chronic wounds
  • Moisturizing formula helps to restore wound pH balance
  • Anti-microbial gel helps to cleanse and debride wounds to accelerate healing process
  • Commonly used with secondary dressings to minimize adherence to the wound bed
  • Ideal for use on chronic and acute wounds at stages 1, 2, 3, or 4


PRICE
$475.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height8-5/16 in

Product Details

TypeWound Gel
Storage Temperature Range59F - 86F
MaterialGel
Package Quantity24
ColorClear
BrandDynarex