Dyson Airblade® V Back Panel For Dyson Airblade V Hand Dryer
Write a Review
|
Questions & Answers (0)
Product Description
Back panel for Dyson Airblade V hand dryer.
PRICE
$65.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Height | 31-1/2 in |
| Weight | 5 lbs |
Product Details
| Style | HU02/AB12 - Back Panel |
| Type | Back Panel |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Description | Dyson Airblade V Back Panel |
| Color | Silver |
| Manufacturers Part Number | 964691-01 |
| Brand | Dyson |