Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641164

Global Industrial™ High Velocity Automatic Hand Dryer, Brushed Stainless Steel, 120V

Product Description
The Global Industrial™ High Velocity Automatic Hand Dryer is ideal for public restrooms in schools, offices, theatres and more. Hand dryer features an infrared sensor for sanitary touch-free operation. Air output temperature ranges from 77-122°F with a drying time of less than 15 seconds. Warm air speed output is 64 MPH and 67 CFM, 60-second auto shutoff and operates at 1150W. Small footprint helps save space in restrooms. Anti-fingerprint coating keeps dryer looking clean. Stainless steel cover with satin finish. UL and cUL listed.

PRICE
$495.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/6 in
Depth6 in
Height8-2/3 in
Weight7 lbs

Product Details

Mounting LocationWall
Wattage1150 W
MaterialStainless Steel
Air Temperature77 - 122 °F
Manufacturers Part Number641164
Drying StyleHands-Under
Drying Time15 Seconds Or Less
BrandGlobal Industrial
RPM25000 rpm
TypeAutomatic
CFM67 CFM
Horsepower3/4 HP
ColorSilver
Amperage9.58 A
Hertz60 Hz
StyleHigh Velocity
Voltage120 V
ActivationAutomatic
Package Quantity1
DescriptionHigh Velocity Automatic Hand Dryer
Decibels72-74
Sensor RangeUp To 8-2/3"

Compliance & Certifications

CertificationsUL and cUL