Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, White, 110-127V
|
Questions & Answers (0)
Product Description
The new Dyson Airblade V hand dryer incorporates a reprogrammed 1000W digital motor and precision air apertures to make it 30% quieter than its predecessor when measuring loudness. Protruding just four inches from the wall, it complies with ADA guidelines without additional recessing costs. The Dyson Airblade V hand dryer uses touch-free operation and HEPA filtered air to dry hands hygienically in 12 seconds. Because of its reprogrammed motor, the new Dyson Airblade V dryer produces just 2.4g of CO2 per dry and costs $31 to operate per year. Warranty: 5 year parts, 5 year limited labor. Overall dimensions: 9-1/4"W x 4"D x 15-1/2"H.
PRICE
$1,099.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 4 in |
| Height | 15-1/2 in |
| Weight | 6 lbs |
Product Details
| RPM | 92000 rpm |
| Type | Automatic |
| CFM | 59 CFM |
| Color | White |
| Amperage | 12 A |
| Hertz | 60 Hz |
| Style | HU02 |
| Mounting Location | Wall |
| Wattage | 1000 W |
| Voltage | 110-127 V |
| Material | Polycarbonate/ABS |
| Activation | Automatic |
| Description | Dyson Airblade V Hand Dryer |
| Manufacturers Part Number | 307173-01 |
| Drying Style | Hands-Under |
| Drying Time | 12 Seconds |
| Decibels | 79 |
| Brand | Dyson |
Compliance & Certifications
| ADA Compliant | Yes |