Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :T9F260864

MPN #: KKR-973

World Dryer Smartdri Hand Dryer Recess Kit - SS - KKR- 973

Product Description
World Dryer's SLIMdri electric hand dryer series offers a cost-effective, environmentally friendly hand-drying solution. It uses up to 80 percent less energy and dries 40 percent faster than standard models. Its SteriTouch® antimicrobial technology and hands-free operation provide a sanitary drying experience while extending the service life. Features like surface-mount and universal voltage help simplify installation. The L-974A is built with an aluminum cover material in a sleek white finish and backed by a 10-year limited warranty. Its compact and contemporary design fits any commercial environment.

Features:
  • Enhanced airflow dries 40% quicker than standard applications
  • Efficient design uses 80% less energy than conventional hand dryers
  • Slim, compact design optimizes space
  • Automatic infrared sensor features a 60-second anti-vandal shut-off
  • Antimicrobial technology enhances sanitation and extends life of the motor
  • Flexible on/off heat option gives owner more control over costs
  • Universal voltage – 110–240 V input
  • Easy installation reduces up-front costs
  • Die-cast aluminum cover in white epoxy finish stands up to wear
  • Surface-mounted ADA compliant


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth4 in
Height25 in

Product Details

TypeRecess Kit
Mounting LocationSurface Mount
MaterialStainless Steel
ColorSilver
Manufacturers Part NumberKKR-973
BrandWorld Dryer