Features:
- TOUCHLESS OPERATION AND COMPACT DESIGN: hands free for sanitary use with a quick 10 second drying time, automatic infrared optical sensor. Operates while hands are under blower. Shut-off within 3 seconds when hands removed, or in 30 seconds if hands not removed.
- EXTENDED LIFE: motor lasts up to 3 times longer than the competition, Universal type, through-flow discharge vacuum type with automatic resetting thermostat; 1.07 HP, 23,400 RPM
- ADJUSTABLE: between on/off heating and 3-speed motor controls to optimize sound, comfort and energy efficiency
- EFFICIENT and ECONOMICAL: uses 80% less energy than conventional hand dryers, cost per 1000 hand dryings $0.33, single-port nozzle enhances user comfort
- ANTIMICROBIAL: technology enhances sanitation and extends life of the motor
- DURABLE: Die-cast aluminum cover in white epoxy finish stands up to wear
- EASY INSTALLATION: reduces up-front costs
- Runs on 110-120V power
- 10 YEAR LIMITED WARRANTY