Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :WB261465

MPN #: L-974

World Dryer SLIMdri Automatic Hand Dryer, ADA Compliant, White Aluminum, 120-240V

Product Description
World Dryer's SLIMdri electric hand dryer series offers a cost-effective, environmentally friendly hand-drying solution. It uses up to 80 percent less energy and dries 40 percent faster than standard models. Its antimicrobial technology and hands-free operation provides a sanitary drying experience while extending the service life. Features like surface-mount and universal voltage help simplify installation. The L-971A is built with an aluminum cover material in a brushed chrome finish, backed by a 10-year limited warranty. Its compact and contemporary design fits any commercial environment.

Features:
  • TOUCHLESS OPERATION AND COMPACT DESIGN: hands free for healthy hygiene, dries 40% quicker than standard applications with enhanced airflow, automatic infrared optical sensor. Operates while hands are under blower. Shut-off within 3 seconds when hands removed, or in 60 seconds if hands not removed.
  • HYGIENIC - SteriTouch® antimicrobial technology inhibiting the growth of bacteria, mold and fungus extending the dryer's service life
  • UNIVERSAL VOLTAGE CONTROLER: adapts to all electrical supplies (110-120/ 208 / 220 – 240VAC 50/60 Hz)
  • EFFICIENT and ECONOMICAL: uses 70% less energy than competitive hand dryers, Flexible on/off heat option gives owner more control over costs
  • EASY INSTALLATION: reduces up-front costs
  • DURABLE: Die-cast aluminum cover in white epoxy finish stands up to wear
  • ADA COMPLIANT: surface mounted
  • 10 YEAR LIMITED WARRANTY


PRICE
$511.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth3-9/10 in
Height10-7/10 in

Product Details

RPM13,000 rpm
TypeAutomatic
CFM70 CFM
ColorWhite
Amperage8.7-4.3 A
Hertz60 Hz
StyleSLIMdri
Mounting LocationSurface Mount
Wattage950 W
Voltage120-240 V
MaterialAluminum
ActivationAutomatic
Manufacturers Part NumberL-974
Drying StyleHands-Under
Drying Time15 Seconds
Decibels83
BrandWorld Dryer

Compliance & Certifications

CertificationscETLus, IP23, GreenSpec
ADA CompliantYes