Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790349

MPN #: FX-5R

Edwards Signaling, FX-5R Conventional Fire Alarm Control Panels, 5 Zone, 120V, Red

Product Description
Edwards Signaling, FX-5R, Conventional Fire Alarm Control Panels, 5 Zone, 120V, Red

Features:

  • The E-FSC502 fire alarm panels consists of 5 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules, and serial remote relay modules. All of these components are microprocessor-controlled.
  • E-FSC Series family is ideal for both new and retrofit installations alike.
  • E-FSC Series incorporates features designed to simplify installation, operation and maintenance.
  • Front panel programming, one person walk testing, and selectable IDC and NAC types.
  • E-FSC Series panels are powerful enough to meet the demands of today s installations while leaving plenty of room to grow in the future.
  • E-FSC502 panels support Class A operation by combining pairs of on-board IDCs or NACs to provide the necessary Class A circuits. For example, the E-FSC502 comes factory set to support five Class B IDCs and two NACs.
  • Field-configured to provide two Class A IDCs, no Class B IDCs, and one Class A NACs or any other combination of circuits that fall within the circuit-pairing parameters.
  • IDC or NAC pairs convertible to single Class A circuits
  • Combination Waterflow and Supervisory IDCs
  • NACs programmable by zone and individually selectable for Genesis, continuous, temporal outputs, or coded
  • Front panel programmable simplifies installation and servicing PC programmable with optional DACT installed
  • Genesis option allows precision synchronization and audible silence over two wires without additional modules
  • On-board relays for Alarm, Supervisory and Trouble
  • Optional serial bus relay modules are programmable for common or zone activation
  • Optional serial bus remote annunciator family
  • One person walk-test (audible or silent)
  • Optional City Tie and Reverse Polarity Modules
  • Trim ring available for semi-flush mounting
  • Optional fully integrated DACT/Dialer for PC programming
  • Supports Edwards ED2M, SC and 2400 series detectors and ESL 400, 500 and 700 series detectors
PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

DescriptionFire Alarm Control Panels
Power Supply4.25A
Operating Temperature42 - 120°F
Compatible Part/Model NumberE-FSC
Operating Humidity93%
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM