DiversiTech® E-Lite® Plastic Equipment Pad, 36"L x 36"W x 3"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
E Lite® rugged design provides uniform and generous ribbing for optimum, self-leveling ground support without inserts for air conditioning condensers. The result is a pad that is lightweight, but not too light. A subtle texture prevents unit slide and presents a classic appearance, which is enhanced by rounded edges and a concrete gray color. Each pad is molded with a size label and a symbol representing content of recycled material.
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 3 in |
| Weight | 27.9 lbs |
Product Details
| Material | Polypropylene |
| Description | Plastic Equipment Pad |
| Color | Gray |
| Manufacturers Part Number | EP-36X36X3-P |
| Brand | Diversitech |