HeartSine® Samaritan® PAD Adult CPR-D Pad-Pak with TSO/ETSO-C142a For Aircraft FAA, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The HeartSine® samaritan® PAD Adult Aviation Pad-Pak is a replacement cartridge designed for use with compatible HeartSine® samaritan® PAD automated external defibrillators (AEDs). The cartridge integrates the AED battery and adult defibrillation electrodes into a single replaceable unit, helping simplify device maintenance and support AED readiness.
This version is approved for aviation use under TSO/ETSO-C142a and FAA standards, making it suitable for aircraft emergency medical equipment programs. The cartridge supports reliable defibrillation therapy and AED operation during sudden cardiac arrest response in aviation and other regulated environments.
By combining the battery and electrode pads into one cartridge with a single expiration date, the Pad-Pak helps reduce maintenance complexity while supporting dependable AED operation. It is designed for use with HeartSine® samaritan PAD AED systems used in aircraft, workplaces, public facilities, and other emergency response programs.
This version is approved for aviation use under TSO/ETSO-C142a and FAA standards, making it suitable for aircraft emergency medical equipment programs. The cartridge supports reliable defibrillation therapy and AED operation during sudden cardiac arrest response in aviation and other regulated environments.
By combining the battery and electrode pads into one cartridge with a single expiration date, the Pad-Pak helps reduce maintenance complexity while supporting dependable AED operation. It is designed for use with HeartSine® samaritan PAD AED systems used in aircraft, workplaces, public facilities, and other emergency response programs.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Type | CPR-D Pad-Pak |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | PAD-PAK-07 |
| Brand | HeartSine |