Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SC Johnson Professional

Model # :WBB3136777

MPN #: 311183

SC Johnson Professional® EZ Care Heavy Duty Scrub Pad, 17" Dia., Red/Gray, Pack of 5

Product Description
Long lasting, dual sided construction effectively removes scuffs, scratches and black heel marks, reducing burnishing and maintaining the floor's high gloss appearance. Specially designed abrasive technology for everyday use on coated floor. Dual purpose pad cleans and shines in the same step. Red side easily adheres to equipment while the gray side is for used for more abrasive cleaning of coated surfaces. For use on vinyl, composite, vinyl asphalt, LVT, linoleum, 100% sheet vinyl, vinyl asbestos, terrazzo, rubber, honed and polished granite, honed and polished marble, natural stone, glazed and unglazed ceramic, select concrete, quarry tile, brick, wood and slate.

Features:
  • Extends the usable life of the cleaning Pad while yielding consistent high gloss.
  • Effectively removes scuffs, scratches and black heel marks.
  • Maintains floors high gloss appearance
  • Long lasting
  • Material: Proprietary Blend of Abrasives/Resin


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size17 in
Diameter17 in

Product Details

TypeHeavy Duty Scrub Pad
ColorRed
ApplicationScrubbing
For Use With175 to 300 RPM Rotary Floor Machines
MaterialResin
Package Quantity5
Pad ShapeRound
Manufacturers Part Number311183
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Machine Speed175 - 300 rpm
BrandSC Johnson Professional