Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583495

MPN #: OZ30GBT

OZ Lifting OZ30GBT Geared Beam Trolley 30 Ton Capacity

Product Description
OZ Lifting Geared Beam Trolley, 30 Ton Capacity

GEARED BEAM TROLLEY - The Geared Beam Trolley is designed for the user who has a precision lift and needs the ability to move slowly across the beam with the least amount of sway, the precision ball bearing trolley wheels make it easy to maneuver heavy loads into position at any given point along the I, S, or W beam. The GBT has anti drop plates, double baked enamel paint, with individual test certifications, and serial numbers for complete traceability.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Gearing provides positive load positioning along the beam
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$5,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/2 in
Width25-1/4 in
Height24-1/2 in
Weight Capacity60000 lbs
Weight573 lbs
Dimension K9.45 in
Dimension A25.48 in
Flange Width8-1/3 to 13 in
Dimension B25.28 in
Dimension L1.18 in
Dimension J4.33 in
Dimension I2.75 in
Min Radius Curve14.76 ft
Dimension D12.29 in
Dimension E10.76 in
Dimension F7.88 in
Wheel Diameter10.76 in
Dimension C24.49 in
Bail Opening5.91 x 4.33 in
Dimension H5.91 in
Head Room12-5/16 in
Dimension G13.19 in

Product Details

Assembly RequiredAssembled
MaterialSteel
OperationManual
Manufacturers Part NumberOZ30GBT
BrandOZ Lifting Products
TypeGeared Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr