Euromex E-Plan EPLi 20x/0.40 Infinity Corrected IOS Objective, Working distance 2.61 mm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BS.8220 |
| Brand | Euromex |
Related Products
The eFlex™ MM-840 from Carson® is a powerful digital microscope that displays a magnified image right on your computer screen. The impressive 75x or 300x power magnification allows users to see details of ordinary objects that you never knew existed! Capture an image or take close focus video with the click of a button. The included flexible neck stand (8-1/2 inches at it's tallest point) with suction cup adapter attaches to any smooth surface or to the included graduated base with ease. The graduated base shows measurements in inches and centimeters. The eFlex™ contains an ...
The MicroBrite™ Plus (MM-300) from Carson Optical is a 60x-120x power LED Lighted pocket microscope. The MicroBrite™ plus is an extremely powerful, compact and lightweight portable microscope. It is the perfect tool to introduce young children to the joys of science or even for advanced users to enjoy microscopic viewing power in crisp, sharp detail on the move. The variety of uses is endless. The LED illumination will ensure users a clear, bright and crisp image. The MicroBriteTM Plus is powered by 1 AA battery (not included). The MicroBrite™ Plus is backed by the Carson ...
Delphi-X Observer for Anatomopathology, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan PLi 4/10/20/S40x IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR ...
Delphi-X Observer, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan semi-apochromatic APLi 4/10/20/S40/S100x oil IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR ...
Delphi-X Observer, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan phase PLPHi 10/20/S40/S100x oil IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR 2017-745 ...