Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carson Optical

Model # :WBB1597422

MPN #: MM-300

Carson® MM-300 MicroBrite™ Plus 60x-120x LED Lighted Pocket Microscope - Pkg Qty 4

Product Description
The MicroBrite™ Plus (MM-300) from Carson Optical is a 60x-120x power LED Lighted pocket microscope. The MicroBrite™ plus is an extremely powerful, compact and lightweight portable microscope. It is the perfect tool to introduce young children to the joys of science or even for advanced users to enjoy microscopic viewing power in crisp, sharp detail on the move. The variety of uses is endless. The LED illumination will ensure users a clear, bright and crisp image. The MicroBriteTM Plus is powered by 1 AA battery (not included). The MicroBrite™ Plus is backed by the Carson one year limited warranty. This Carson product is warranted to be free from defects in material and workmanship for a period of one year from date of purchase. Please contact Carson for additional warranty details.

Features:
  • 60x-120x Power Pocket Microscope
  • LED Lighted
  • Compact, Lightweight and Portable Design
  • Uses 1 AA Battery (not included)
  • Backed by Carson's One Year Limited Warranty
PRICE
$60.00  Sold in packages of 4 / $15.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMM-300
Power Source(1) AA (Not Included)
DescriptionMicroBrite™ Plus Microscope
BrandCarson Optical
Magnification60-120x