Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Euromex

Model # :WBB3131558

MPN #: DX.1053-PLI

Euromex Delphi-X Observer™ Trinocular Microscope For Anatomopathology

Product Description
Delphi-X Observer for Anatomopathology, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan PLi 4/10/20/S40x IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists.
Features:
  • Medical device class I – EU MDR 2017-745
  • Ideal for Pathology
  • Trinocular model
  • Sextuple reversed nosepiece with slot for optional DIC prism(s)
  • Super Wide field SWF 10x/25mm eyepieces, Φ 30 mm tubes
  • Enhanced infinity corrected EIS optical system
  • 60 mm Para focal Plan EIS objectives
  • M25 mm objective thread mounting
  • 3 W NeoLED™ illumination
  • Ergonomic tilting head
  • 100 W halogen illumination
  • Face-to-face dual head system
  • Motorized versions
  • 10 years warranty


PRICE
$6,969.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTrinocular Microscope
Package Quantity1
DescriptionTrinocular Microscope
ColorWhite
Manufacturers Part NumberDX.1053-PLI
Magnification40 -400x
BrandEuromex

Warranty

Warranty10 (Microscope), 2 (Electrical Parts) yr