Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081966

MPN #: ER310

Midland® E+Ready® Emergency Crank Weather Radio, 9-61/100"W x 2-19/20"D x 6-17/20"H, Red

Product Description
A must for emergency preparedness, the ER310 emergency weather alert crank radio keeps you informed in case of severe weather or civil emergency with multiple sustainable power options. Recharge your USB compatible devices, use the Cree LED flashlight for power outages or navigating low-light areas, be found in an emergency with the high frequency dog whistle. This product has a warranty of 1 year.

Features:
  • Multiple Sustainable Power Sources – Solar, hand crank, rechargeable battery
  • Extremely bright flashlight uses Cree®* LEDs – 1400 Lux
  • SOS Flashlight Beacon – Activates morse code for emergency assistance
  • Ultrasonic Dog Whistle - May assist search and rescue teams in locating individuals during an emergency situation
  • Long Battery Life – 2600 mAh rechargeable Li-Ion battery gives up to 32 hours of normal use
  • Smartphone/Tablet Charger – Charge your devices through USB connection
  • NOAA Weather Radio with Alert – Weather alerts sound when issued on local channel
  • Low/High Flashlight Brightness Settings – Lets you adjust to conserve battery life
  • Ideal for Emergency preparedness, camping, beach, park, and everyday use
  • 6 AA battery back-up power option (AA batteries not included


What's In The Box
  • Radio with rechargeable battery
  • Micro USB charging cable
  • Owner's manual


PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/8 in
Depth2-61/64 in
Height6-55/64 in

Product Details

Power3.7 Volt
TypeNOAA
DisplayLCD
ColorRed
SeriesE+READY
RechargeableYes
Number of Channels7
DescriptionEmergency Crank Weather Radio
Package Quantity1
Manufacturers Part NumberER310
WaterproofNo
Radio TypeDesktop
BrandMidland
Frequency162.400 - 162.550 Mhz

Warranty

Warranty1 yr