Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3178554

MPN #: GXT67Pro

Midland® GXT GMRS Two-Way Radio, Analog, 5 Watt, 99 Channels, 462.5500-467.7125 MHz, Black/Gray

Product Description
Midland's® new GXT67 PRO GMRS handheld 5-Watt two-way radio delivers an exceptional 5 Watts of power while bringing a heavy-duty design and repeater capability, straight to your fingertips.

Features:
  • Repeater Capable : Extend two-way GMRS radio range
  • Powerful : 5 Watts to reach maximum two-way radio range
  • Heavy Duty : IP67 waterproof and dustproof
  • Long Lasting : 16-hour battery life
  • Easy To Use: Intuitive menu interface
  • 4-hour rapid charge
  • Up to 99 GMRS/FRS channels
  • 22 standard GMRS/FRS channels
  • 8 GMRS repeater channels and split tones
  • 28 preset privacy code channels
  • Up to 49 user-defined channels
  • 142 privacy codes and group mode
  • 38 CTCSS (Continuous Tone-Coded Squelch System)
  • 104 DCS (Digital Coded Squelch)
  • 10 groups, 143 group codes
  • Microphone Automatic Noise Canceling (ANC)
  • High, medium, low power settings
  • NOAA Weather Alert Radio
  • Channel scan and Dual Watch Pro scan
  • Optional interface customization with AVP34 cable
  • Soft-shell carrying case
  • Narrow and wideband operation
  • VOX hands free (4 levels)
  • 10 call alerts
  • Vibrate alert
  • SOS siren
  • Silent operation
  • Whisper talk
  • Keypad lock
  • Headphone jack
  • 3-year warranty
What's In the Box:
  • Single radio
  • Belt clip
  • Desktop charger
  • AC wall adapter
  • 6ft USB-C charging cable
  • Snap-on DC vehicle charger
  • Owner's manual and quick-start guide


PRICE
$225.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/16 in
Weight0.6 lbs
RangeUp to 36 Miles

Product Details

Battery TypeRechargeable Lithium-Ion
TypeGMRS
Average Life16 hr
DisplayLCD
ColorBlack
SeriesGXT
StyleGMRS 5 Watt 99 Channels
RechargeableYes
Number of Channels99
Wattage5 W
DescriptionGMRS Two Way Radio
Package Quantity1
Manufacturers Part NumberGXT67Pro
BatteriesRechargeable Lithium Ion Battery
WaterproofYes
Radio TypeHandheld
BrandMidland
Frequency462.5500 - 467.7125 Mhz
Digital/AnalogAnalog

Warranty

Warranty3 yr