Juno® SlimBasics JSBC 4" LED Downlight, 3000/4000/5000K, 840 Lumens, 120V, Matte White
Write a Review
|
Questions & Answers (0)
Product Description
Sleek, low-profile LED round surface mount downlights in 4" size. Provides economical installation by mounting directly over standard junction boxes. Provides general illumination in residential and commercial applications including multi-family and hospitality. Ideal for use in corridors, foyers, living spaces, closets, hallways, pantries, stairways and much more.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 5-1/4 in |
| Height | 1 in |
| Weight | 0.5 lbs |
| Diameter | 4 in |
Product Details
| CRI | 90 |
| Mounting Location | Wall, Ceiling |
| Wattage | 11.89 W |
| Material | Polycarbonate |
| Manufacturers Part Number | JSBC 4IN SWW2 90CRI WL MW M6 |
| Lumens | 840 |
| Brand | Juno Lighting |
| Frequency | 50, 60 Hz |
| Type | LED Downlight |
| Lamp Included | Yes |
| Average Life | 35,000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Series | JSBC |
| Voltage | 120 V |
| Description | LED Surface Mount Downlight |
| CI Code | 288AEC |
| Bulb Type | LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA |