Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipment Lock

Model # :WBB899602

MPN #: ESL-KD

Equipment Lock Co. E-Series Lock Keyed Differently, ESL-KD

Product Description
The E-Series Skidsteer Lock secures the drive controls of all skid loaders and comes with two keys. Some models of Gehl®, Mustang®, ASV®/Terex® and all of Belle® skid loaders may not have holes in the protective cage below the drive controls. Additionally, Caterpillar® skid loaders with enclosed cabs (ONLY) may have stationary glass or a square steel plate for directions at drive control level. John Deere® skid loaders with enclosed cabs (ONLY) may have a door that tilts inward. These circumstances may prohibit the E-Series Skidsteer Lock from being installed in the normal fashion. JCB Robot®, Takeuchi® and Thomas® skid loaders cannot use the Skidsteer Lock, only the E-Series Skidsteer Lock may be used. The E-Series Lock is powder coated and/or electroplated for a durable finish and use barrel style keys.

PRICE
$215.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 20 units
215.95
Buy 21 units - 100 units
205.95Save $10.00 (5%)
Buy 101+ units
199.95Save $16.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7 in
Weight9 lbs

Product Details

Assembly RequiredNo
StyleE-Series Lock
Lock TypeKeyed Differently
MaterialSteel
Package Quantity1
ColorRed
Manufacturers Part NumberESL-KD
BrandEquipment Lock

Warranty

Warranty1 yr