- 1" thick kiln-dried hardwood decking
- Decks have countersunk bolts providing a smooth platform
- 8" polyurethane mold-on casters
Note: Image shown with open handle. Final product comes with crossbars on handle
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 1400 lbs |
| Weight | 100 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 60 in |
| Deck Height | 11-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Wood |
| Color | Green |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Material | Hardwood |
| Manufacturers Part Number | E-98-Q-3060-POE-409-30 |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Years |