Fairbanks All Steel Bound Platform Truck E-LQ-2448-6POE-411-24 - 24" x 48" - 6" Polyurethane
Write a Review
|
Questions & Answers (0)
Product Description
This all-steel bound frame platform truck is ideal for industrial and commercial applications. Heavy angle and rectangular tubing steel frame is welded to formed channel caster mounts. Hardwood deck has two lengthwise heavy-duty battens for added strength. Deck can be easily replaced when soiled or damaged. Fixed pipe pockets are used for removable rack and pipe handles. Has durable powder coated green finish.
Note: Image shown with open handle. Final product comes with crossbars on handle
Note: Image shown with open handle. Final product comes with crossbars on handle
PRICE
$749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 29 in |
| Weight Capacity | 2500 lbs |
| Weight | 79 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Wood |
| Color | Green |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Material | Hardwood |
| Manufacturers Part Number | E-LQ-2448-8POE-408-24 |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Years |