- Material: EPDM Synthetic Rubber
- Strap Length: 21", Overall Length: 25", Maximum Safe Stretch: 32"
- Weight: 14.3 lbs., 6.5 kgs. per 50 pieces
Kinedyne EPDM Synthetic Rubber Tarp Tie 2221EPDM - 21" (50 Pieces per Box)
Write a Review
|
Questions & Answers (0)
Product Description
These durable tarp ties hold tarps securely in place and provide constant tension. Reinforced ends give added life. Tarp ties come with S-Hooks attached and are packaged 50 per box.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Tarp Tie |
| Material | EPDM Synthetic Rubber |
| Package Quantity | 50 |
| Description | 21" EPDM Synthetic Rubber Tarp Tie |
| Color | Black |
| Manufacturers Part Number | 2221EPDM |
| Brand | Kinedyne |
| End Fitting | S-Hooks |