Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3794007

MPN #: C316SEF

US Cargo Control E-Track Cam Buckle Tie-Down Strap, 2" x 16', Gray

Product Description
This 2" x 16' E-Track Cam Buckle Strap - Gray is constructed from high-strength 12-gauge steel for long-lasting performance in demanding cargo environments. A durable powder coat finish provides superior protection compared to standard spray paint, extending the life of the track. Compatible with a wide range of accessories - including E-track ratchet straps, cam straps, rope tie-offs, spring E-fittings with D-rings, and shoring beams - it can be mounted on the floor or wall of your trailer for maximum flexibility.

Cam Buckle Advantages

These E-track straps use a pull-to-tighten cam buckle system rather than the crank-to-tighten feature seen in ratchet strap versions. This is especially critical when over-tightening can damage precious cargo. They are faster to install and release than a ratchet, and the cam buckle's knurled grips use friction to keep straps tightly secured while on the move.

E-Track Load Strap Construction Features:
  • Industrial-Grade Webbing: Engineered to be more heavy-duty and abrasion-, tear-, and cut-resistant, with heat-sealing on the ends. It's made of slightly thicker yarn than most competitors, with more picks per inch used to create each strap.
  • Corrosion-Resistant Hardware: Zinc-coating offers protection against rust.
  • Versatile E-Fittings: Hooks directly into an E-track or A-track rail, positively engaging with a spring-loaded keeper to hold it securely in place. It's easy to install and release, and it's compatible with both horizontal and vertical track.
  • Color-Coded for Easy Identification: The 12' is yellow, the 16' is gray, and the 20' is blue.
  • Industry-Compliant: Tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.
  • Compatible with E-track and X-track.
PRICE
$11.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width2 in
Weight2 lbs
Ultimate Load Strength Weight Capacity2500 lbs
Working Load Weight Limit833 lbs

Product Details

TypeE Track Cam Strap
MaterialPolyester Webbing
Package Quantity1
ColorGray
Manufacturers Part NumberC316SEF
BrandUS Cargo Control
End FittingE-Fitting