Snap-Loc E-Track Single Tailgate Strap Tie-Down Anchor Kit W/2" x 16' Cam, 3000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Snap-Loc E-Track System is the easiest, fastest and safest way to tie-down cargo items on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
EASIER: Our professional movers E-Track System makes moving and storing easier on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Very easy install and long lasting solution. FASTER: Ever wasted time tying/untying a tangled web of hook straps and ropes to secure loads to fenders, bumpers and tailgates? Put as many Singles where needed making loading/unloading much faster. SAFER: E-Track Singles lock E-Straps in place, they don't dangerously fall off like hook straps do. Coordinates with Snap-Loc E-Track Dolly System and fits industry standard E-Track accessories. MADE IN USA BUILT TO LAST: USA heavy duty 10 gauge steel powder coated to resist contaminants/weather. Extra long 16' USA strap with quick release cam, 18" fixed end, hook/loop storage fastener. SPECIFICATIONS: 3,000 lb break 1,000 lb WLL. 5-3/4 x 1 x 1/2" holes 5"-o.c. Zinc plated hardware with 5/16 x 1-5/8" Allen screws. See other Snap-Loc items for more straps and accessories.
PRICE
$32.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 2 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 3000 lbs |
| Working Load Weight Limit Range | 501 to 1000 lbs |
| Ultimate Load Strength Capacity Range | 1501 to 3000 lbs |
| Working Load Weight Limit | 1000 lbs |
Product Details
| Type | Single Tailgate Strap Tie-Down Anchor Kit |
| Color | Red |
| End Fitting | E-Track Fitting |
| Material | Polyester, Steel |
| Description | Tailgate Strap Combo Pack |
| Package Quantity | (1) E-Strap w/Cam 2"x16', (2) Snap-Locs, (4) Allen Screws, (4) Washers, (4) Nuts |
| Manufacturers Part Number | SLCETSC |
| Brand | Snap-Loc |
Warranty
| Warranty | 90 days |