Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143257

MPN #: SLTE212CR

Snap-Loc® E-Track Cam Tie-Down Strap, 3000 lb. Capacity, 2" x 12'

Product Description
Snap-Loc® 2 x 144 inch E-Track Strap with Cam is the easiest, fastest and safest way to tie-down cargo and items to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more!

Features:
  • The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money
  • The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2-inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion
  • Easier: Ties down, connects and hangs items to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Cam buckle cinches items firmly in place
  • FASTER: Snap-Loc® E-Track straps quickly connect and disconnect with a spring-loaded lever. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry-standard E-Track accessories
  • Safer: Logistic E-Straps lock in place, they don't dangerously fall off like hook straps do when cargo loads shift. Use with E-Track Singes for earthquake/fall protection
  • USA Heavy Duty Built To Last: USA made long lasting 2 inch wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather. Hook/loop fastener neatly stows strap away
  • Specifications: 3,000 lb. break 1,000 lb. WLL. 18 inch lead end fits best with more trucks and trailers. Professional movers E-Track accessory. See other Snap-Loc® items for more straps and accessories


PRICE
$16.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width2 in
Height1 in
Weight2 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeE-Track Cam Tie-Down Strap
ColorRed
End FittingE-Track
MaterialPolyester, Steel
DescriptionE-Track Cam Tie-Down Strap
Package Quantity1
Manufacturers Part NumberSLTE212CR
BrandSnap-Loc