- Easier: Easily connects wood studs, plywood, shelves, equipment and more to Snap-Loc® E-Track Singles and E-Track Logistic Tie-Down for pickups, trucks, trailers, racks, walls, floors, ceilings and more
- Faster: Snap-Loc® E-Track accessory quickly connects and disconnects with spring loaded lever
- Safer: Secures a variety of items off the floor and prevents tripping hazards, entanglement and damage
- Built To Last: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry standard E-Track accessories
- Specifications: 400 lb. break 133 lb. WLL. 7-3/8"L x 1-1/8"W x 1-1/8"H fits 1/4 inch screws. Professional movers E-Track accessory
Snap-Loc® E-Track Connector Bar, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 |
| Width | 1-1/8 in |
| Height | 1-1/8 in |
| Weight | 0.5 lbs |
| Ultimate Load Strength Weight Capacity | 400 lbs |
| Working Load Weight Limit | 133 lbs |
Product Details
| Assembly Required | No |
| Type | Connector Bar |
| Color | Silver |
| End Fitting | E-Track |
| Material | Steel |
| Description | Connector Bar |
| Package Quantity | 1 |
| Manufacturers Part Number | SLAECB |
| Brand | Snap-Loc |
Warranty
| Warranty | 1 yr |