Features:
- Two (2) separate parts put into one makes for an easy assembly
- Square tubing construction is lightweight yet extremely strong
- Tubular design is fast and simple to use
Weights & Dimensions
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Cargo Bar Hoops |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Series | CH |
| Manufacturers Part Number | CH-7 |
| For Use With | CB-5, CB-7, CB-7-S |
| Brand | Vestil |