Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3219849

MPN #: SLAECB10

Snap-Loc® E-Track Connector Bar, Steel, Pack of 10

Product Description
Snap-Loc® E-Track connector bar 10-pack, logistic tie-down for pickups, trucks, trailers.

Features:
  • Easier: Easily connects wood studs, plywood, shelves, equipment and more to Snap-Loc® E-Track singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • Faster: Snap-Loc® E-Track accessory quickly connects and disconnects with spring loaded lever
  • Safer: Secures a variety of items off the floor and prevents tripping hazards, entanglement and damage
  • Built to last: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/dolly system and fits industry standard E-Track accessories
  • Specifications: 400 lb break 133 lb wll. 1-1/8 d x 7-3/8 w x 1-1/8 h fits 1/4 inch screws. Professional movers E-Track accessory.


PRICE
$59.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width7-5/16 in
Height1-1/8 in
Weight0.9 lbs
Ultimate Load Strength Weight Capacity400 lbs
Working Load Weight Limit133 lbs

Product Details

Assembly RequiredNo
TypeConnector Bar
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionE-Track Connector Bar
Package Quantity10
Manufacturers Part NumberSLAECB10
BrandSnap-Loc

Warranty

Warranty1 yr