Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3793548

MPN #: 5320SEF-BLU

US Cargo Control E-Track Ratchet Strap, 2" x 20', Blue

Product Description
This 2" x 20' E-Track Ratchet Strap - Blue is constructed from high-strength 12-gauge steel for long-lasting performance in demanding cargo environments. A durable powder coat finish provides superior protection compared to standard spray paint, extending the life of the track. Compatible with a wide range of accessories - including E-track ratchet straps, cam straps, rope tie-offs, spring E-fittings with D-rings, and shoring beams - it can be mounted on the floor or wall of your trailer for maximum flexibility.

Ratchet Advantages

These E-track straps use a crank-to-tighten ratcheting mechanism rather than the pull-to-tighten system seen in cam strap versions. This design makes it easy to get your strap very tight, ideal for large, heavy loads. They also have a higher working load limit compared to cam straps.

Fixed End Length

While the standard fixed end length is 4', sometimes it's inconvenient or impractical due to ratchet positioning. The 1' and 2' fixed end options can provide added flexibility if needed.

E-Track Load Strap Construction Features:
  • Industrial-Grade Webbing: Engineered to be more heavy-duty and abrasion-, tear-, and cut-resistant, with heat-sealing on the ends. It's made of slightly thicker yarn than most competitors, with more picks per inch used to create each strap.
  • Corrosion-Resistant Hardware: Zinc-coating offers protection against rust.
  • Versatile E-Fittings: Hooks directly into an E-track or A-track rail, positively engaging with a spring-loaded keeper to hold it securely in place. It's easy to install and release, and it's compatible with both horizontal and vertical track.
  • Color-Coded for Easy Identification: The 12' is yellow, the 16' is gray, and the 20' is blue.
  • Industry-Compliant: Tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.
  • Compatible with E-track and X-track.


PRICE
$12.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width2 in
Weight2 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

TypeE Track Ratchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorBlue
Manufacturers Part Number5320SEF-BLU
BrandUS Cargo Control
End FittingE-Fitting