Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143417

MPN #: SLAEAHRI2

Snap-Loc® E-Track Tie Down Hook-Ring Adapter For Hook-Straps, Rope & Cable, Pack of 2

Product Description
Snap-Loc® Hook-Ring Adapter is the easiest, fastest and safest way to connect and disconnect hook straps, rope, cable, tarps and more to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2-inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • EASIER: Split hook easily connects standard hook straps, rope, cable, tarps and more to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • FASTER: Saves time by quickly attaching rope, cable and more without having to thread through holes like with standard solid rings. Makes loading/unloading much faster
  • SAFER: Locks hook straps in place on E-Track without having to use standard open O-ring/D-ring tie-downs that can dangerously release when cargo loads shift
  • BUILT TO LAST: Heavy-duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry-standard E-Track accessories
  • SPECIFICATIONS: 3,000 lb. break 1,000 lb. WLL. 3 x 3 x 1-1/2 inch with 1/8 inch open slot. Professional movers E-Track accessory. See other Snap-Loc® items for straps and accessories


PRICE
$19.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width1-1/2 in
Height3 in
Weight0.4 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeTie Down Hook-Ring Adapter
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionTie Down Hook-Ring Adapter
Package Quantity2
Manufacturers Part NumberSLAEAHRI2
BrandSnap-Loc

Warranty

Warranty90 Days Limited