Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3793444

MPN #: TW420

US Cargo Control 4" Storable Sliding Truck Tie Down Winch, Bottom Mount

Product Description
When every load is different, your securement system needs to adapt. 4" sliding flatbed winches are built to move with your freight, giving you the flexibility to secure cargo exactly where it makes sense.

Installed on C channel winch track welded to your trailer, these winches slide easily along the length of the track and lock in place under tension. That means faster adjustments, better strap angles, and a more efficient setup when you're dealing with changing load configurations. If you haul a wide variety of loads, like hauling lumber one day and machinery the next, this system gives you the control to handle it all.

Built from heavy-duty steel with a corrosion-resistant finish and a 5,500 lb. working load limit, these sliding winches deliver the same strength you expect, with added versatility that fixed systems just can't match. The standard design offers superior excess webbing storage compared to low profile options, so you'll have more webbing available to handle larger cargo.

Features:
  • Compatible with C channel sliding winch track.
  • No Tools Needed for Installation: Simply slide onto the compatible track.
  • Built-In Strap Storage: Can store up to 50' of 4"W webbing.


PRICE
$39.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-15/16
Width7-11/16 in
Height7-1/2 in
Weight11.3 lbs
Ultimate Load Strength Weight Capacity16500 lbs
Working Load Weight Limit5500 lbs

Product Details

TypeSliding Mount
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberTW420
BrandUS Cargo Control