Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3219801

MPN #: SLAL10

Snap-Loc® E-Track Strap Link Coupling Cinch, Steel, Pack of 10

Product Description
Snap-Loc® E-Track strap link coupling cinch 10-pack, logistic tie-down for pickups, trucks, trailers

Features:
  • Easier: Simply connects multiple logistic E-Track straps together to extend length of straps for use on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • Faster: Quickly clicks straps together. Saves time from tying/untying knots in straps in an attempt to extend length of straps. Connects E-Track strap to itself for fast cinching and bundling
  • Safer: E-straps Lock in place and don't dangerously fall off like hook straps do when cargo loads shift. Uses long lasting 2 inch wide Snap-Loc® E-straps that stow away neatly in small spaces
  • Made in USA Built to last: USA heavy duty 10 gauge steel zinc plated to resist contaminants/weather. Coordinates with Snap-Loc® E-Track dolly system and fits industry standard E-Track accessories
  • Specifications: 3,000 lb break 1,000 lb wll. 4-5/8 x 1 x 1 inch with double receiver slots. Professional movers E-Track accessory.


PRICE
$99.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8
Width1 in
Height1 in
Weight0.4 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeSingle Strap Anchor
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionStrap Link Coupling Cinch
Package Quantity10
Manufacturers Part NumberSLAL10
BrandSnap-Loc

Warranty

Warranty1 yr