Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Snap-Loc

Model # :WBB3143395

MPN #: SLAHI

Snap-Loc® E-Track Strap Slip-On Hook Adapter

Product Description
Snap-Loc® Slip-On Hook is the easiest, fastest and safest way to transform logistic E-Track straps into multi-use hook straps on one end or both ends. For use on pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • EASIER: Simply transforms logistic E-Track straps into multi-use hook straps on one end or both ends when needed for use on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • FASTER: Quickly slips into loop ends of straps and over strap at any location creating an adjustable positing hook. Saves time from tying/untying knots in straps in an attempt to secure cargo items
  • SAFER: Use with long lasting 2 inch wide Snap-Loc® E-Straps that stow away neatly in small spaces. Coordinates with Snap-Loc® E-Track System and industry standard E-Track straps
  • BUILT TO LAST: Thick 3/8 inch hardened steel with polyvinyl bonded coating for scratch protection and to resist contaminants/weather
  • SPECIFICATIONS: 4,400 lb. break 1,467 lb. WLL. 2-1/2 x 3 x 2-3/4 with 1-1/2 inch opening. Professional movers E-Track accessory. See other Snap-Loc® items for straps and accessories


PRICE
$6.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width3-3/4 in
Height2-1/2 in
Weight0.6 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

Assembly RequiredNo
TypeStrap Slip-On Hook Adapter
ColorBlack
End FittingE-Track
MaterialSteel
DescriptionStrap Slip-On Hook Adapter
Package Quantity1
Manufacturers Part NumberSLAHI
BrandSnap-Loc

Warranty

Warranty90 Days Limited