Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3219802

MPN #: SLAEAHRI10

Snap-Loc® E-Track Tie Down Hook-Ring Adapter For Hook-Straps, Rope & Cable, Pack of 10

Product Description
Snap-Loc® E-Track hook-ring adapter tie-down 10-pack for hook-straps, rope, cable, pickups, trucks, trailers, logistics.

Features:
  • Easier: Split hook easily connects standard hook straps, rope, cable, tarps and more to Snap-Loc® E-Track singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • Faster: Saves time by quickly attaching rope, cable and more without having to thread through holes like with standard solid rings. Makes loading/unloading much Faster
  • Safer: Locks hook straps in place on E-Track without having to use standard open o-ring/d-ring tie-downs that can dangerously release when cargo loads shift
  • Built to last: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/dolly system and fits industry standard E-Track accessories
  • Specifications: 3,000 lb break 1,000 lb wll. 3 x 3 x 1-1/2 inch with 1/8 inch open slot. Professional movers E-Track accessory.


PRICE
$69.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width3 in
Height1-1/2 in
Weight0.4 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeTie Down Hook-Ring Adapter
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionE-Track Hook-Ring Adapter
Package Quantity10
Manufacturers Part NumberSLAEAHRI10
BrandSnap-Loc

Warranty

Warranty1 yr