Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB2210310

MPN #: SLAEASHI2

Snap-Loc E-Track Snap-Hook Carabiner Tie Down, 2/Pack

Product Description
Snap-Loc Snap-Hook Carabiner is the easiest, fastest and safest way to connect and disconnect hook straps, rope, cable, tarps and more to Snap-Loc E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

  • EASIER: Spring loaded gate easily connects hook straps, rope, cable, tarps and more to Snap-Loc E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more.
  • FASTER: Saves time by quickly attaching rope, cable and more without having to thread through holes like with standard solid rings. Makes loading/unloading much faster.
  • SAFER: Snap-Hook is removable to use 1/2" receiver hole for safer attachment of hook straps to E-Track, much safer than using standard O-ring/D-ring tie-downs that can release when loads shift.
  • BUILT TO LAST: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc E-Track/Dolly System and fits industry standard E-Track accessories.
  • SPECIFICATIONS: 1,200 lb break 400 lb WLL. 1-1/2 x 3-1/8 in hook, 1 x 2-5/8" I.D., 9/16" gate opening. Professional movers E-Track accessory. See other Snap-Loc items for straps and accessories.
    • PRICE
      $19.99

      1
      1
      Ships within 1 Business Day
      Add or Change Zip Code(s)
      Easy online or call-in returns. Read return policy

      Weights & Dimensions

      Length3 in
      Width3 in
      Height1-1/2 in
      Weight0.5 lbs
      Ultimate Load Strength Weight Capacity1200 lbs
      Working Load Weight Limit400 lbs

      Product Details

      ColorSilver
      End FittingE-Fitting
      MaterialSteel
      DescriptionE-Track Snap-Hook Carabiner Tie Down
      Package Quantity(2) Snap-Hooks
      Manufacturers Part NumberSLAEASHI2
      BrandSnap-Loc

      Warranty

      Warranty1 yr