Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345843

MPN #: 7012818383

3M™ Protecta® 2190102 Dual-Ring Cable Tie-off Adapter, 6'L, Fixed, 310 Cap Lbs

Product Description
3M™ Protecta® 2190102 Dual-Ring Cable Tie-off Adapter, 6'L, Fixed, 310 Cap Lbs2190102

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • 6 ft. (1.8m) cable tie-off adaptor
  • 6.35mm 7x19 galvanised steel cable
  • Unique dual-ring design is easily repositioned
  • Two high strength steel D-rings at one end
  • Autolock karabiner at one end
  • Compact and lightweight design
  • Replaces incompatible "basket" type configurations
PRICE
$145.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 ft
Width1/4 in
Weight Capacity310 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeStrap & Cable Anchors
Anchor MaterialSteel
ColorSilver
StyleD-Ring
Install TypePermanent
MaterialGalvanized Steel Wire
DescriptionDual-Ring Cable Tie-Off Adapter
Package Quantity1
Manufacturers Part Number7012818383
Attachment TypeD-Ring
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1