Motorola PMPN4204 Y-Cable Charging Adapter
|
Questions & Answers (0)
Product Description
Motorola Solutions PMPN4204 Y-Cable Charging Adapter
Charger, For Use With T200, T400 Series Radio, Charges Up To 2 Units, Charge Time 2 to 12 hr., Voltage 120 to 240VAC, Material Metal/Plastic, Features Dual Micro-USB Connectors, Manufacturers Warranty Length 1 yr.
Charger, For Use With T200, T400 Series Radio, Charges Up To 2 Units, Charge Time 2 to 12 hr., Voltage 120 to 240VAC, Material Metal/Plastic, Features Dual Micro-USB Connectors, Manufacturers Warranty Length 1 yr.
PRICE
$22.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PMPN4204 |
| For Use With | T200, T400 And T600 Compatible |
| Package Quantity | 1 |
| Description | Y-Cable Charging Adapter |
| Color | Black |
| Brand | Motorola Solutions |