Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143413

MPN #: SLCECBA

Snap-Loc® E-Track Tie Down Single Truck Trailer Anchor Kit w/ 2" x 192" Cam Strap

Product Description
The Snap-Loc® E-Track System is the easiest, fastest and safest way to tie-down cargo items on pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • EASIER: Our professional movers E-Track System makes moving and storing easier on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Very easy install and long-lasting solution
  • FASTER: Ever wasted time tying/untying a tangled web of hook straps and ropes to secure loads to fenders, bumpers and tailgates? Put as many Singles where needed making loading/unloading much faster
  • SAFER: E-Track Singles lock E-Straps in place, they don't dangerously fall off like hook straps do. Coordinates with Snap-Loc® E-Track Dolly System and fits industry-standard E-Track accessories
  • MADE IN USA BUILT TO LAST: USA heavy-duty 10 gauge steel powder coated to resist contaminants/weather. Extra long 16 ft. USA strap with quick release cam, 18 in fixed end, hook/loop storage fastener
  • SPECIFICATIONS: 3,000 lb. break 1,000 lb. WLL. 5-3/4 x 1 x 1/2 inch holes 5 in-o.c. Zinc-plated hardware with 5/16 x 1-5/8 inch Allen screws. See other Snap-Loc® items for more straps and accessories


PRICE
$32.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width1 in
Height192 in
Weight3 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeTie Down Single Truck Trailer Anchor Kit
ColorSilver
End FittingE-Track
MaterialSteel, Polyester
DescriptionTie Down Single Truck Trailer Anchor Kit
Package Quantity1
Manufacturers Part NumberSLCECBA
BrandSnap-Loc

Warranty

Warranty90 Days Limited