ANCRA Cargo® 41" EPDM Rubber Tarp Tie, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s 41-in. EPDM tarp tie features superior strength and durability as well as high resistance against ozone and UV for quality performance. Made with tough, 100% EPDM rubber, the tarp ties are notable in the industry for their long-lasting performance thanks to their quality resistances and great stretch recovery. These tarp ties maintain their strength over the course of their entire life.The 41-in. tarp tie also features a pair of strong steel hooks for maintaining a secure connection to anchor points. To ensure years of performance with resistance against rust and corrosion, Ancra® added a zinc-coat to the hooks. The tarp ties are sold in boxes of 50.
Not to be used to restrain or secure cargo. Wear safety glasses and use cation when using tarp ties.
Not to be used to restrain or secure cargo. Wear safety glasses and use cation when using tarp ties.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 |
Product Details
| Assembly Required | No |
| Type | Tarp Tie |
| Material | EPDM Rubber |
| Package Quantity | 50 |
| Description | 41" EPDM Rubber Tarp Tie |
| Color | Black |
| Manufacturers Part Number | 52241AE |
| Brand | Ancra |