Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ancra

Model # :WBB3777883

MPN #: 52231AE

ANCRA Cargo® 31" EPDM Rubber Tarp Tie, Black

Product Description
Recognized in the industry for high quality, Ancra®'s 31-in. EPDM tarp tie features improved resistances and durability that lasts years. The tarp ties are made with 100% EPDM rubber, which offers high resistance against ozone and UV, meaning they'll last longer when exposed to the elements on a daily basis. With excellent stretch recovery, you can be confident using the tarp ties regardless of the conditions.

A set of 2 tough steel hooks provide strength for securing the tarp tie to anchor points, and they are finished with a zinc-coat to resist rust and corrosion and ensure long-lasting performance you can depend on. The tarp ties are sold in boxes of 50.Not to be used to restrain or secure cargo. Wear safety glasses and use cation when using tarp ties.
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31

Product Details

Assembly RequiredNo
TypeTarp Tie
MaterialEPDM Rubber
Package Quantity50
Description31" EPDM Rubber Tarp Tie
ColorBlack
Manufacturers Part Number52231AE
BrandAncra