Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143367

MPN #: SLAETECI

Snap-Loc® E-Track End Cap, Heavy Duty Plastic

Product Description
Snap-Loc® E-Track End Cap connects into ends of all E-Track covering exposed metal edges and creating a finished look. For use on pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • SAFER: Covers and protects exposed sharp edges of E-Track for improved safety and a finished look
  • STAYS IN PLACE: Standard caps don't have bolt holes and can fall out with use and travel. Snap-Loc® End Caps have two 1/4 inch bolt holes for a permanent installation
  • BUILT TO LAST: Made from thick industrial tough plastic with matte sheen finish. Coordinates with Snap-Loc® E-Track Dolly System and fits industry-standard E-Track accessories
  • SPECIFICATIONS: Installed 1-1/4 W 4-7/8 H with 1/8 inch recess for E-Track. Fits 1/4 inch screws. Use recommended Snap-Loc® 1/4 in screws/bolts. See other Snap-Loc® items for straps and accessories


PRICE
$2.49

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2
Width1/2 in
Height5 in
Weight0.1 lbs
Ultimate Load Strength Weight Capacity60 lbs
Working Load Weight Limit20 lbs

Product Details

Assembly RequiredNo
TypeEnd Cap
ColorBlack
End FittingE-Track
MaterialSteel
DescriptionE-Track End Cap
Package Quantity1
Manufacturers Part NumberSLAETECI
BrandSnap-Loc

Warranty

Warranty90 Days Limited