M-D Extended Door Shoe W/Vinyl Insert, 68593, Silver, 36"
|
Questions & Answers (0)
Product Description
Energy loss through the bottom of doors can be minimized with the installation of a door bottom in conjunction with your smooth top threshold. This combination provides a weatherproof seal between the bottom of the door and the top of the threshold. This door bottom is 3-1/8" high and fits doors 1-3/4 wide. Seals gaps up to 1/2".
PRICE
$105.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1-3/4 in |
| Height | 3-1/8 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ Vinyl Seal |
| Description | Extended Door Shoe W/Vinyl Insert |
| Color | Silver |
| Manufacturers Part Number | 68593 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL & Fire |