Pemko Door Bottom W/ Pemkoprene Insert 36"L x 1-5/16"W Mill Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Smoother action positive seal mechanism. All Pemko automatic door bottoms consist of an aluminum case which surrounds a movable drop-bar seal. The drop-bar seal is actuated by a plunger which contacts the jamb as the door is closing, forcing the drop-bar seal down against the floor / threshold.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/16 in |
| Depth | 1-5/16 in |
| Height | 27/32 in |
| Weight | 3 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Square Shaped Door Bottom W/ Pemkoprene Insert |
| Color | Mill Aluminum |
| Manufacturers Part Number | 411APKL36 |
| Grade | Standard |
| Brand | Pemko |