Pemko Door Bottom W/ EPDM Insert 36"L x 19/32"W Clear Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Pemko4131CRL36" Clear Anodized Aluminum Automatic Door Bottom with EPDM insert - Surface/Semi-Mortise Mount.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19/32 in |
| Depth | 19/32 in |
| Height | 1-27/32 in |
| Weight | 3 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Square Shaped Door Bottom W/ EPDM insert |
| Color | Clear Anodized Aluminum |
| Manufacturers Part Number | 4131CRL36 |
| Grade | Standard |
| Brand | Pemko |