x

Take 15% off your entire order!

Offer applied at checkout

+

ITW E-Z Ancor 25200 - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25

ITW E-Z Ancor 25200 - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25

Item #: WBB361652

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 6
  • 25
  • 50

25

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $3.56

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

E-Z Ancor Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor , 25pk

The original self-drilling drywall anchors for a variety of attachments in gypsum wallboard. No pre-drilling required. E-Z Ancor products replace plastic plugs and toggles for quick, easy installation.

  • No pre-drilling required
  • Installs quickly and easily with a standard Phillips screwdriver or square drive bit
  • Deep thread design provides strong engagement in 3/8", 1/2", and 5/8" gypsum wallboard
  • Can be easily backed out
  • Stud Solver attaches through single and double layers of gypsum wallboard, even if you hit the wood stud

  • BRAND ITW E-Z Ancor
  • MATERIAL Steel
  • MANUFACTURERS PART NUMBER 25200
  • LOAD CAPACITY 50 lbs
  • SCREW SIZE #6
  • TYPE Twist-N-Lock™
  • DRIVE Phillips
  • PACKAGE QTY 25
  • ANCHOR LENGTH 1-1/4"
  • COUNTRY OF ORIGIN Made in USA
  • HEAD Flat
  • ANCHOR TYPE Drywall Anchor
  • CONSTRUCTION Nylon/Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW E-Z Ancor 25200 - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25

ITW E-Z Ancor 25200 - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25

Item #: WBB361652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW E-Z Ancor 25200 - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25
    ITW E-Z Ancor 25200 - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25
    ITW E-Z Ancor 25200 - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant