Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148876

MPN #: TBC43

L.H.Dottie® Phillips/Slotted Mushroom Head Toggle Bolt, 1/4" x 3", 50 Pack

Product Description
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors. It is made up of Carbon Steel.

Special Features:
  • Adjustable for Various Thicknesses
  • Contractor Oriented Design
  • Easy to Use
  • Wings Open to Distribute Load Evenly


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size1/4-3
HeadMushroom
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips/Slotted Combo
Anchor TypeToggle Bolt
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity50
Description1/4" x 3" Phillips/Slotted Mushroom Head Toggle Bolt
Manufacturers Part NumberTBC43
BrandL.H.Dottie