- 8" x 12" x 5/8" thick clear, hard coated, polycarbonate face shield fits E12 (15160) Deluxe Ratchet Headgear System from ERB® Safety
- Face shields are considered secondary eye protection only
- Proper eye protection must be worn with face shields
- Provides 99% UV protection
- Meets ANSI Z87.1 - Impact requirements
ERB® E12 Deluxe Headgear System, 4-Point Ratchet Suspension & PC Face Shield, Black - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,997.50 Sold in packages of 50 / $39.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Package Quantity | 50 |
| Description | E12 Deluxe Headgear System, Ratchet & PC Face Shield |
| Color | Black |
| Series | E12 |
| Manufacturers Part Number | 15160 |
| Suspension | Ratchet |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact |